Shop All Spring Hinges
Don-Jo
SH74545-651 4.5 x 4.5 in. Bright Chrome Spring Hinge
Mfr # SH74545 651
Zoro # G810732839
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Don-Jo
- MFR # SH74545 651
- Zoro # G810732839
- UPC # 40186257300
- Country of Origin China
- Category Spring Hinges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- DESIGNS OF DISTINCTION 1-1/2" Single Bead Tambour - Paint Grade (12"W x 48"L) (011248106PT1)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Orange, 2PK (TF2-0)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R112x24)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- DELTANA Satin Brass Spring Hinge (DSH4R53/4)
- BEST HINGES 4-1/2in x 4-1/2in Spring Hinge # 420936 Satin Brass Finish (2060R4124)
- DELTANA Satin Nickel Spring Hinge (DSH4R515)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- Don-Jo Door Hinges