Shop All Exit Devices
Don-Jo
Sargent 8600 Series Concealed Vertical Rod Exit Devices
Mfr # 55A-BZ-CW
Zoro # G810051176
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Includes Wrap Around Plates
- Application Wrap Around Plates
- Color Satin Bronze Clear Coated
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 55A-BZ-CW
- Zoro # G810051176
- UPC # 197163232857
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Bronze Clear Coated |
Includes | Wrap Around Plates |
Application | Wrap Around Plates |
Color | Satin Bronze Clear Coated |
Material | Bronze |
Description
Wrap Around Plate, 22 Gauge Steel, 6-1/2 in. by 9 in., 2-1/8 in. Hole for Cylindrical Lock, Converted Backset from 5 in., for 1-3/4 in. Door with 2-3/4 in. Backset, Satin Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100088)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FHCPHB)
- ZORO SELECT Dummy Trim, Series 6200, Silver (6-S-02-PHL-626)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 26D RHR)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086R37628)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 30", US10B (8099-M1-3230)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- Don-Jo Door Exit Devices