Shop All Exit Devices
Don-Jo
Sargent 8500 Series Narrow Rim Exit Devices
Mfr # 43-630
Zoro # G610051352
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Door Pulls, Push and Pull Plates
- Includes Door Pulls, Push and Pull Plates
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 43-630
- Zoro # G610051352
- UPC # 197163232819
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
Includes | Door Pulls, Push and Pull Plates |
Color | Satin Stainless Steel |
Description
Arm Pull, 4-1/8 in. Clearance, Satin Stainless Steel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9600 629)
- BEST Top B3 Pin Segment for SFIC Cores (B4)
- ABUS Padlock, Keyed Alike, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 15/16" W (83AL/45 (300) KD Titanium)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- YALE Grade 1 Fire Rated Surface Exit Device, 48", US32D (7100F 48 630)
- FALCON Surface Exit Device, 48", SP10B (19-R-EO SP313 4)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 30", US28 (8099-M1-3130)
- ADAMS RITE Narrow Surface Exit Device, 30", US28 (8801-30)
- DETEX Rim Exit Device, Aluminum, 36inW, SeriesV40 (V40 HD 628 99 36)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 99 Surface Strike, Battery Operated Alarm (DTX-V40-EB-CD-711-99-36)
- Don-Jo Exit Devices