Shop All Door Pulls
Don-Jo
Hands Free Hospital Pull
Mfr # 42-630
Zoro # G7791999
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Satin
- Projection 2.5 in
- Length 8 1/8 in
- Operation Hands-Free Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 42-630
- Zoro # G7791999
- UPC # 840067662045
- Country of Origin United States
- Category Door Pulls
Dimensions
Length | 8 1/8 in |
Details
Material | Stainless Steel |
Finish | Satin |
Projection | 2.5 in |
Operation | Hands-Free Pull |
Mounting | 5 in CTC |
Item | Hands Free Hospital Pull |
Description
Hands Free Hospital Pull, Material Stainless Steel, Satin Finish, Length 8 1/8 in, Mounting 5 in CTC, Projection 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 18 x 18 (SDP1818MSL)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (2099W-400)
- CODEL DOORS 24" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8405BF)
- DISCO Grommet/Push Nut/U Nuts Assort Adj Red Tray W/Clr (8691RCP)
- DON-JO 2-1/8" Round Finger Pull (125609)
- DON-JO Don-Jo: Door Pull 15 630 (DNJ-15-630)
- DON-JO Don-Jo: Offset Door Round Pull 18" CTC - Satin Aluminum (DNJ-1159-628)
- DON-JO Don-Jo: 519 Series, Offset Ladder Pull 36" - Stainless Steel (DNJ-OPL5190-630)
- DON-JO Don-Jo: 515 Series, Offset Ladder Pull 48" - Stainless Steel (DNJ-OPL5151-630)
- DON-JO Don-Jo: 516 Series, Ladder Pull 72" CTC - Stainless Steel (DNJ-PL5163-630)
- IVES Hands-Free Foot Pull (FP100 630)
- Don-Jo Door Surface Protection