Shop All Electric Strikes
Don-Jo
Folger Adam 700 Series Electric Strikes
Mfr # 7119-629
Zoro # G610046464
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Stainless Steel
- Includes Door Pulls, Push and Pull Plates
- Color Bright Stainless Steel
- Material Stainless Steel
- For Use With Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 7119-629
- Zoro # G610046464
- UPC # 197163232963
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Bright Stainless Steel |
Includes | Door Pulls, Push and Pull Plates |
Color | Bright Stainless Steel |
Material | Stainless Steel |
For Use With | Door Pulls, Push and Pull Plates |
Description
Pull Plate, .050 in. by 4 in. by 16 in., with 8 in. CTC Pull, 1 in. Diameter, 9 in. Overall, 3 in. Projection, 2 in. Clearance, Bright Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC SDC1190AUBD Security Door Controls SDC Electric Deadbolt (1190AIUDB)
- ZORO SELECT Tube Balance, Tilt Window, 31" L (83-30R)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- PEMKO 18061DNB48 48" 180 Degree Aluminum Retainer Weatherstrip with 5/8" Nylon Brush Dark Bronze (18061DNB48)
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261SL)
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate (AF291SL)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-29-DU)
- DON-JO 1-1/4" x 9" Filler Plate for Electric Power Transfer (EPT1DU)
- DON-JO 1-1/4" x 4-7/8" Blank Electric Strike Aluminum Frame Filler Plate (AF260SL)
- DON-JO 1-3/8" x 9" Blank Electric Strike Aluminum Frame Filler Plate (AF29SL)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8' FP, 24 VDC, 3/4" Throw, (6211WF 24V 32D)
- Don-Jo Electromagnetic Locking Systems