Shop All Pull Plates
Don-Jo
Door Pulls, Push and Pull Plates
Mfr # 7119-605
Zoro # G510051384
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Material Brass
- Color Bright Brass
- Application Door Pulls, Push and Pull Plates
- Includes Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 7119-605
- Zoro # G510051384
- UPC # 197163232956
- Country of Origin Mexico
- Category Pull Plates
Details
Finish | Bright Brass |
Material | Brass |
Color | Bright Brass |
Application | Door Pulls, Push and Pull Plates |
Includes | Door Pulls, Push and Pull Plates |
Description
Pull Plate, .050 in. by 4 in. by 16 in., with 8 in. CTC Pull, 1 in. Diameter, 9 in. Overall, 3 in. Projection, 2 in. Clearance, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- SDC ELECTRIC LATCH RETRACTION KIT - SARGENT (SDC-LR100SGK)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- ARROW LOCK Pull Plate, Satin Alum, S1100/S1200 Serie (SF12 AL)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.28)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- BRASS ACCENTS Arts And Crafts Pull Plate, 2-7/8x11-1/ (A05-P5351-605)
- Don-Jo Door Accessories