Shop All Pull Plates
Don-Jo
Door Pulls, Push and Pull Plates
Mfr # 7110-630
Zoro # G710051443
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Includes Door Pulls, Push and Pull Plates
- Color Satin Stainless Steel
- Application Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 7110-630
- Zoro # G710051443
- UPC # 197163232918
- Country of Origin Mexico
- Category Pull Plates
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Door Pulls, Push and Pull Plates |
Color | Satin Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
Description
Pull Plate, .050 in. by 4 in. by 16 in., with 5-1/2 in. CTC Cast Pull, 6-1/2 in. Overall, 1-3/4 in. Projection, 1-5/16 in. Clearance, Satin Stainless Steel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 6 x 96In, Linen White, PK4 (CR-66-8-301)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 24.41 (HX3P0-002)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A06 Cam, 626, 4 Pack (1070-114-A06-6 626 (4PK))
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (5U646)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- IVES Satin Brass Pull 830284315 (830284315)
- REMINGTON Tell Manufacturing 15 in. L Matte Black Stainless Steel Pull Plate (DT101943)
- Don-Jo Door Surface Protection