Shop All Pull Plates
Don-Jo
Door Pulls, Push and Pull Plates
Mfr # 7031-630
Zoro # G910051281
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Application Door Pulls, Push and Pull Plates
- Includes Door Pulls, Push and Pull Plates
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 7031-630
- Zoro # G910051281
- UPC # 197163232895
- Country of Origin Mexico
- Category Pull Plates
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Application | Door Pulls, Push and Pull Plates |
Includes | Door Pulls, Push and Pull Plates |
Color | Satin Stainless Steel |
Description
Pull Plate, .050 in. by 3-1/2 in. by 15 in., with Flat Pull, 3/8 in. by 1-1/4 in., 8 in. CTC, 8-3/8 in. Overall, 2 in. Projection, 1-5/8 in. Clearance, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks 13.87 in. L Stainless Steel Pull Plate (BC40011)
- SLIDE-CO Key Corner 5/32X1/4 (PL14954)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4AN)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 6"CTC (1017-3.710CU)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.28)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- Don-Jo Pull Plates