Shop All Pull Plates
Don-Jo
Door Pulls, Push and Pull Plates
Mfr # 32-613
Zoro # G510050783
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
- Includes Door Pulls, Push and Pull Plates
- Application Door Pulls, Push and Pull Plates
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 32-613
- Zoro # G510050783
- UPC # 197163232765
- Country of Origin Mexico
- Category Pull Plates
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Includes | Door Pulls, Push and Pull Plates |
Application | Door Pulls, Push and Pull Plates |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Door Pull, Flat 3/8 in. by 1-1/4 in., 10 in. CTC, 10-3/8 in. Overall, 2 in. Projection, 1-5/8 in. Clearance, Oil Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (66R)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Brass Finish (86689US4)
- TRIMLITE 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- MAJOR Major: LMB-12 - Lock Mounting Bracket For Mortise Locks In Hollow Metal Doors (Economy Version) (MJR-LMB-12)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- IVES Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-6 US32D 4X16)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- PATIOPLUS 6 in. Modern Rectangular Flush Pull, Satin Nickel (PA2667421)
- PRIME-LINE Door Pull Plate with Handle, Satin Aluminum, 4 in. x 16 in. Single Pack (J 4579)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.125" Proj. (132 x 73A.32D)
- Don-Jo Door Surface Protection