Shop All Pull Plates
Don-Jo
Door Pulls, Push and Pull Plates
Mfr # 19147-628 33CTC
Zoro # G410050944
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Material Aluminum
- Application Door Pulls, Push and Pull Plates
- Color Satin Aluminum Clear Anodized
- Includes Door Pulls, Push and Pull Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 19147-628 33CTC
- Zoro # G410050944
- UPC # 197163232703
- Country of Origin Mexico
- Category Pull Plates
Details
Finish | Satin Aluminum Clear Anodized |
Material | Aluminum |
Application | Door Pulls, Push and Pull Plates |
Color | Satin Aluminum Clear Anodized |
Includes | Door Pulls, Push and Pull Plates |
Description
Push/Pull Set Includes 19 and 147, Push Bar, 33 in. CTC, 1 in. Diameter, 3-1/2 in. Projection, 2-1/2 in. Clearance, 34 in. Overall, Door Pull, 8 in. CTC, 1 in. Diameter, 9 in. Overall, 3 in. Projection, 2 in. Clearance, Satin Aluminum Clear Anodized Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- AMEROCK BP1908G10-10PACK Pack of 10 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP1908G10-10PACK)
- MSI Urbano Warm Concrete Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0185)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 210, PK50 (ZUSAHSQ70210)
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- TRIMCO Square Corner Pull Plate 6" 1194 Pull Dark Bronze Powder Coat 4"x16" (1017-3.613)
- ARROW LOCK Pull Plate, Satin Alum, S1100/S1200 Serie (SF12 AL)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- Don-Jo Door Surface Protection