Shop All Door Strikes
Don-Jo
Don-Jo Manufacturing MEST 104-630 4.87 x 4 in. Stainless Steel Extended Lip ASA Door Strikes
Mfr # MEST 104-630
Zoro # G604035863
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # MEST 104-630
- Zoro # G604035863
- UPC # 40186261437
- Country of Origin China
- Category Door Strikes
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Door Strikes
- Extended lip ASA strike for moritse locks
- Color: stainless Steel
- Size: 4-7/8 x 4"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=3, 5, D=19 (K0558.01)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- ZORO SELECT Grommet, Silicone, MS 35489-69X, PK5 (3MRR8)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261SL)
- DON-JO 1-1/4" x 4-1/4" Conversion Plate for Sargent's Integra Locks (CV2414SL)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103DU)
- DON-JO 2-1/4" Full Lip Strike with 1-1/2" Extended Lip (EL115620)
- DON-JO Don-Jo: Extended Height Strike Plate Brass (DNJ-EH-161-622)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- Don-Jo Door Strikes