Shop All Push Plates
Don-Jo
Don-Jo Manufacturing 72-605 6 x 16 in. Polished Brass Push Plate
Mfr # 72-605
Zoro # G003963613
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Don-Jo
- MFR # 72-605
- Zoro # G003963613
- UPC # 40186232758
- Country of Origin China
- Category Push Plates
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Push plate
- Color: polished Brass
- Size: 6" x 16"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alnico U-Shaped Magnet, 3" Long, Each (MHS030)
- RANDALL ALUMINUM TRACK FOR 3/4In. (6 FT A-8042)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE P STL)
- MAGNET SOURCE Pickup Magnet 65Lb Pull Attach (07508)
- BALDWIN Estate Antique Brass Push Plates (2121.050)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Bright Brass (PPH55U3)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Lifetime Brass (PPH55CR003)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (70C.32DBIO)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-613VB)
- Don-Jo Door Pulls and Push Plates