Shop All Pull Plates
Don-Jo
Don-Jo Manufacturing 7015-628 3.5 x 15 in. Aluminum Pull Plate with 6 in. CTC Pull
Mfr # 7015-628
Zoro # G303724273
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 7015-628
- Zoro # G303724273
- UPC # 40186230044
- Country of Origin China
- Category Pull Plates
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Pull plate with 6" CTC pull
- Color: Aluminum
- Size: 3.5" x 15"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 4 x 96 In, Silver-Gray, PK6 (CR-64-8-210)
- AMERIMAX HOME PRODUCTS 2x3 WHT AB Trans Elbow (37066)
- BALDWIN Estate Bright Chrome Door Knockers (0113.260)
- OEM CHIPS:Tex 4D-62 Tag (Wedge) Transponder Chips (Subaru) (CHIP-SUB-4D62)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- TRIMCO Hands Free Arm Pull, 3-1/2" W, 15" L (1035-2.710CU)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- DORMAKABA Pull Plate, Grade 1, Heavy Duty, 300 Series (QET377L689)
- TRIMCO DOOR PULL PLATE 4 x 16 GRP10"CC (1018-3B.710CU)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF156 US28)
- Don-Jo Door Accessories