Shop All Electromagnetic & Electromechanical Locks
Don-Jo
BEST 45HW Series Electromechanical Mortise Locks
Mfr # 478-S-CW
Zoro # G410051149
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Includes Wrap Around Plates
- For Use With Wrap Around Plates
- Application Wrap Around Plates
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 478-S-CW
- Zoro # G410051149
- UPC # 197163232826
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Includes | Wrap Around Plates |
For Use With | Wrap Around Plates |
Application | Wrap Around Plates |
Color | Satin Stainless Steel |
Description
Wrap Around Plate, 22 Gauge Steel, 5 in. by 12 in., for 1-3/4 in., Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Stop, 2253US4 (2253US4)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- KEYLESS FACTORY 1997-2007 Dodge Durango / Ram / 3-Button FOB Keyless Entry Remote Shell / PN: 560454 (ORS-MOPO03)
- SPEC Compression Spring Metric, PK10 (D21580)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- LOCKNETICS Maglock 600Lb Holding Force (MG600)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, AU Lever Design, (C1520M-AU-5405LN-626)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4 7/8 In (1502-AQN5)
- ADAMS RITE Standard Duty Deadlatch, 31/32" BS, Elec Mortise Deadlatch, US10B (4300-20-201-313)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU5)
- Don-Jo Electromagnetic & Electromechanical Locks