Shop All Door Closers
Don-Jo
Arrow 5016N Series Door Closers
Mfr # 4U-2-DU-CW
Zoro # G210051127
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- Material Varies
- Includes Wrap Around Plates
- For Use With Wrap Around Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Don-Jo
- MFR # 4U-2-DU-CW
- Zoro # G210051127
- UPC # 197163232833
- Country of Origin Mexico
- Category Door Closers
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
Material | Varies |
Includes | Wrap Around Plates |
For Use With | Wrap Around Plates |
Application | Wrap Around Plates |
Description
Wrap Around Plate, 22 Gauge Steel, 4-1/2 in. by 5 in., 2-1/8 in. Hole for Cylindrical Lever Lock, for Converting from Unit Lock, for 1-3/4 in. Door with 2-3/4 in. Backset, Dark Bronze Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Latchbolt, Satin Chrome Finish (MCD238 626)
- MIDWEST PRODUCTS Basswood Sheet 1/8 X 4 X 24In (4404)
- JMA JMA: IL11 / 1043J Illinois Cabinet Key - Brass (JMA TIM-1DE) (JMA-TIM-1DE)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 (TC4300HOACNS-AL)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- WRIGHT PRODUCTS TAP-N-GO Closer, Black, Heavy Duty (V2012BL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A HWPA AL SLIM)
- DELTANA Deltana DC70 Door Closer White (DC703BC-WHITE)
- PERFECTPATIO DC100024 Commercial Grade 1 Aluminum Door Closer - Size 5 (PE582654)
- Don-Jo Door Closers & Accessories