Shop All Exit Devices
Don-Jo
Adams Rite 8000 Series Exit Devices
Mfr # 87-630
Zoro # G110051487
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Accessory Hardware
- Material Stainless Steel
- Color Satin Stainless Steel
- Includes Accessory Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 87-630
- Zoro # G110051487
- UPC # 197163232987
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Application | Accessory Hardware |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Accessory Hardware |
Description
Hardware Protection Bar, 8-3/4 in. by 3-1/4 in. by 2 in., Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- SPEC Compression Spring , PK3 (C10950823000M)
- ZORO SELECT O-Ring, Dash 214, EPDM, 0.13 In., PK10 (5JJW7)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum, 3 In Diameter, PR (TD-CDT3PR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D LHR)
- LOCKEY USA Rim Exit Device, Panic Bar, 42 In. W, Stainless Steel, (PB1142SS)
- TELL Rim Exit Device, 48 Inch, Exit Only, Aluminum (ED848-AL)
- JACKSON Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (312085L37313)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06 3 26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9849EO 3 26D)
- ADAMS RITE Elec Mortise Exit Device, Electronic Latch Retraction, 36", US10B, RHR (8420LR-37236)
- Don-Jo Door Exit Devices