Shop All Exit Device Accessories
Don-Jo
3-1/8" x 24" Vertical Rod Protector
Mfr # 85630
Zoro # G600865020
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Don-Jo
- MFR # 85630
- Zoro # G600865020
- UPC # 40186227549
- Country of Origin United States
- Category Exit Device Accessories
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (750B2X3/32-100)
- CODEL DOORS 32" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2870pri1501CLET)
- BEST Mortise 45HZ Lock, Latch, Keypad, Lever, Satin Chrome, RH (45HZ7DV14KP626RH)
- ILCO Ilco: Key Blanks, A1011D1-RU46 RUSS(A11D1 A57-1D (ILCO-A1011D1-RU46)
- DON-JO Don-Jo: Exit Sign w/Braille Dot 6" x 9" Matte Finish (DNJ-9070-38)
- ALARM CONTROLS Illuminated Request To Exit Button With Built-In Timer (TS-2T)
- LOCKEY ED40B Edge Panic Shield Value Kit In Black - Panic Shield, EDSB Strike Bracket, Latch Protector, Jam (LK-ED40B)
- VON DUPRIN Connector 050279 (050279)
- VON DUPRIN Replacement 050011 (050011-00)
- VON DUPRIN End Cap 900981 (900981)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) LH (KGED0942-AL-L)
- Don-Jo Exit Device Accessories