Shop All Copy & Printer Paper
Domtar Paper
Domtar Paper XER3R11376 Vitality 100 Percent Recycled Multipurpose Letter Printer Paper; White - 5000 Sheets
Mfr # 3R11376
Zoro # G003957117
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domtar Paper
- MFR # 3R11376
- Zoro # G003957117
- UPC # 95205113761
- Country of Origin United States
- Category Copy & Printer Paper
Description
Versatile, multipurpose printer paper is good for documents where sustainability is a top priority. Made from wood that came from a certified managed forest.
Features- Vitality 100 Percent Recycled Multipurpose Letter Printer Paper
- 5000 Sheets
- Color: White
- Country of Origin: United States
- Global Product Type: Paper-Copy/Office Sheet
- Sheets Per Unit: 5000
- Machine Compatibility: Copiers, Fax Machines, Inkjet Printers, Laser Printers
- Brightness Rating (US): 92
- Brightness Rating (International): 106
- Post-Consumer Recycled Content Percent: 1
- Total Recycled Content Percent: 1
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 10" x 6" x 6", Kraft, 25/Bundle (11K634)
- SMEAD File Folders, 1 Fastener, 1/3-cut Tab, Legal, 50/BX, Kraft PK (SMD19834)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- X KITES Sky Delta 42 Kites Plastic 3 pc (80640D)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- DOMTAR PAPER Domtar Paper DMR851251 Punched Top Custom Cut Sheet (851251)
- SOUTHWORTH Paper, Granite, 24No, 500/Box, Gray (914C)
- AVERY DENNISON Color Laser Printing, 4x6, PK80 (5889)
- DOMTAR Paper, Earthchoice 30, 8.5X11 Pk (DMR1842)
- CEO 8.25 x 11 in. Astrobrights Premium Color Paper, Sunburst Yellow - 500 Sheets (CE688339)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- Domtar Paper Copy & Printer Paper