Shop All Copy & Printer Paper
Domtar
Custom Cut-Sheet Copy Paper, 92 Bright, 24lb, 8.5 x 11, White, PK500
Mfr # 451332
Zoro # G801860121
original price:
$15.79
10% off
new price: $14.19
/pk 500, $0.03/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Smooth
- Size 8.5 x 11
- Weight 6 lbs
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domtar
- MFR # 451332
- Zoro # G801860121
- UPC # 723382881585
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Weight | 6 lbs |
Paper/Media Color(s) | White |
Brightness Rating (International) | 92 |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Brightness Rating (US) | 92 |
Paper Finish | Smooth |
Paper Perforation | Micro-Perforated Every 3.66" |
Number of Parts | 1 |
Description
Micro-perfing makes this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom cut sheets ensure minimal wastage. Compatible with copiers, laser and inkjet printers and plain paper fax machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Soft Grip Half Hand Stapler, 20 Sheet (S7009901P)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- UNIVERSAL ONE Recycled Plastic Pencil Cup, Charcoal (UNV08193)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- DOMTAR Paper, Earthchoice 30, 8.5X11 Pk (DMR1842)
- DOMTAR Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 8.5 x 12, White, PK4000, 4000PK (120028)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK2500 (851055)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851035)
- DOMTAR Paper, 3.5in Bottom Perf, 24 lb, 92Bright, 8-1/2inx11in, WE, 2500PK (8833)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- Domtar Copy & Printer Paper