Shop All Copy & Printer Paper
Domtar
Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500
Mfr # 851332
Zoro # G901860113
product price: $11.45
/pk 500, $0.02/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Smooth
- Weight 5 lbs
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domtar
- MFR # 851332
- Zoro # G901860113
- UPC # 723382888089
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Weight | 5 lbs |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | White |
Paper Perforation | Micro-Perforated Every 3.66" |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (International) | 92 |
Number of Parts | 1 |
Paper Finish | Smooth |
Brightness Rating (US) | 92 |
Description
Micro-perfing makes this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom cut sheets ensure minimal wastage. Compatible with copiers, laser and inkjet printers and plain paper fax machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6522, DAYS OF WEEK - WED, 2" DIAMETER (DL6522)
- AMIGO GAMES Fruit Punch Game (18006)
- TOPS Time Card/Pyramid Model 331-10, PK500 (1291)
- HAMMERMILL Hammermill Colored Paper, 20lb Canary Copy Paper, 8.5x11, 10 Ream, 500 Sheets (103341)
- DOMTAR Paper, 3.5in Bottom Perf, 24 lb, 92Bright, 8-1/2inx11in, WE, 2500PK (8833)
- DOMTAR Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 8.5 x 12, White, PK4000, 4000PK (120028)
- DOMTAR Paper, Earthchoice 30, 8.5X11 Pk (DMR1842)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851035)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 24lb, 8.5 x 11, White, PK500 (451332)
- PACON Pacon Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Sky Blue (63150)
- Domtar Copy & Printer Paper