Shop All Copy & Printer Paper
Domtar
Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500
Mfr # 851032
Zoro # G001860532
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Smooth
- Weight 5 lbs
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Domtar
- MFR # 851032
- Zoro # G001860532
- UPC # 723382887785
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Weight | 5 lbs |
Paper/Media Color(s) | White |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Brightness Rating (International) | 92 |
Brightness Rating (US) | 92 |
Paper Perforation | Micro-Perforated 3.66" from Bottom |
Paper Basis Weight (lb) | 20 lb Bond |
Number of Parts | 1 |
Description
Micro-perfing makes this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom cut sheets ensure minimal wastage. Compatible with copiers, laser and inkjet printers and plain paper fax machines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Comb Organizing Tool Set - CAT 5e, 6, 7 (CCB-2534)
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- ZORO SELECT Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle (11R192)
- ZORO SELECT Long Corrugated Boxes, 60" x 12" x 12", Kraft, 10/Bundle (55VJ79)
- DOMTAR Paper, Earthchoice 30, 8.5X11 Pk (DMR1842)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851035)
- DOMTAR Paper, 3.5in Bottom Perf, 24 lb, 92Bright, 8-1/2inx11in, WE, 2500PK (8833)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK2500 (851055)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 24lb, 8.5 x 11, White, PK500 (451332)
- SCHOOL SMART PAPER GRAPH 10X10 1 RULED REAM (AQS1001)
- Domtar Copy & Printer Paper