Shop All Copy & Printer Paper
Domtar
Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK2500
Mfr # 851055
Zoro # G201860103
product price: $57.15
/pk 2500, $0.02/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Weight 25 lbs
- Brightness Rating (International) 92
- Paper Perforation Micro-Perforated 5.5" from Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domtar
- MFR # 851055
- Zoro # G201860103
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Weight | 25 lbs |
Brightness Rating (International) | 92 |
Paper Perforation | Micro-Perforated 5.5" from Top |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Brightness Rating (US) | 92 |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | White |
Interpack Paper Quantity | 500 Sheets/Ream, 5 Reams/Carton |
Description
Micro-perfing makes this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom cut sheets ensure minimal wastage. Compatible with copiers, laser and inkjet printers and plain paper fax machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XL99)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs, Letter Size, Asstd, PK24 (11956)
- MELISSA & DOUG Examine And Treat Pet Vet Play Set (8520)
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 24lb, 8.5 x 11, White, PK500 (451332)
- DOMTAR Paper, Earthchoice 30, 8.5X11 Pk (DMR1842)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851035)
- DOMTAR Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 8.5 x 12, White, PK4000, 4000PK (120028)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- PACON Pacon Spectra ArtKraft Duo-Finish Paper, 48inW x 200'L, Black (67304)
- Domtar Copy & Printer Paper