Shop All Copy & Printer Paper
This Product is Discontinued
Domtar
Copy Paper, 8.5"x11", Prfrtd 3.67", PK500 (Discontinued)
Mfr # 451032
Zoro # G7140091
This Product is Discontinued
Key Features
- Color White
- Finish Smooth
- Weight 5 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domtar
- MFR # 451032
- Zoro # G7140091
- UPC # 723382431834
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Details
Item | Copy Paper,8.5"x11",Prfrtd 3.67",Package Quantity 500 |
Color | White |
Finish | Smooth |
Weight | 5 lbs |
Description
Copy Paper,8.5 In.x11 In.,Prfrtd 3.67 In.,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.