Shop All Copy & Printer Paper
This Product is Discontinued
Domtar
Copy Paper, 20 lb., 8.5"x11", 19-Hole, PK500 (Discontinued)
Mfr # 851191
Zoro # G7140082
This Product is Discontinued
Key Features
- Color White
- Finish Smooth
- Size 8.5 x 11
- Weight 4.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Domtar
- MFR # 851191
- Zoro # G7140082
- UPC # 723382765083
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Details
Item | Copy Paper,20 lb.,8.5"x11",19-Hole,Package Quantity 500 |
Color | White |
Finish | Smooth |
Weight | 4.7 lbs |
Description
Copy Paper,20 lb.,8.5 In.x11 In.,19-Hole,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.