Shop All Copy & Printer Paper
Domtar
Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 8.5 x 12, White, PK4000, 4000PK
Mfr # 120028
Zoro # G106437080
product price: $117.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper/Media Color(s) White
- Brightness Rating (US) 92
- Sheet/Roll Size 8.5 x 12
- Paper Basis Weight (lb) 18 lb Bond
- Machine Compatibility Tractor-Feed Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domtar
- MFR # 120028
- Zoro # G106437080
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 12 |
Details
Item | Paper |
Paper/Media Color(s) | White |
Brightness Rating (US) | 92 |
Paper Basis Weight (lb) | 18 lb Bond |
Machine Compatibility | Tractor-Feed Printers |
Number of Parts | 1 |
Description
Print large quantities of material with exceptional print clarity. Reliably get through high-volume printing loads while keeping content clear and readable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- SMARTMAX Magnetic Discovery Start Plus, 30 Piece Set (SMX310US)
- THE PUPPET CO Puppet Buddies, Unicorn (PC004638)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/2 Pk25 (C72499)
- DOMTAR Paper, 3.5in Bottom Perf, 24 lb, 92Bright, 8-1/2inx11in, WE, 2500PK (8833)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851035)
- DOMTAR Paper, Earthchoice 30, 8.5X11 Pk (DMR1842)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 24lb, 8.5 x 11, White, PK500 (451332)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- SMART FAB Smart Fab SMF1U382401810-3 Disposable Art & Decoration Fabric Roll; White - 24 in. x 18 ft. - 3 Roll (SMF1U382401810-3)
- Domtar Copy & Printer Paper