Shop All Copy & Printer Paper
Domtar
Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 11 x 14.88, White/Green Bar, 3000PK
Mfr # 141108
Zoro # G406437131
product price: $159.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Basis Weight (lb) 18 lb Bond
- Sheet/Roll Size 11 x 14.88
- Machine Compatibility Tractor-Feed Printers
- Brightness Rating (US) 92
- Paper/Media Color(s) White/Green Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domtar
- MFR # 141108
- Zoro # G406437131
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 11 x 14.88 |
Details
Item | Paper |
Paper Basis Weight (lb) | 18 lb Bond |
Machine Compatibility | Tractor-Feed Printers |
Brightness Rating (US) | 92 |
Paper/Media Color(s) | White/Green Bar |
Number of Parts | 1 |
Description
Print large quantities of material with exceptional print clarity. Reliably get through high-volume printing loads while keeping content clear and readable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18160)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 24lb, 8.5 x 11, White, PK500 (451332)
- DOMTAR Paper, 3.5in Bottom Perf, 24 lb, 92Bright, 8-1/2inx11in, WE, 2500PK (8833)
- DOMTAR Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 8.5 x 12, White, PK4000, 4000PK (120028)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851035)
- DOMTAR Paper, Earthchoice 30, 8.5X11 Pk (DMR1842)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK2500 (851055)
- BERKSHIRE Cleanroom Paper, PK2500 (BB85081110G)
- Domtar Copy & Printer Paper