Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK5-2
Zoro # G2148738
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 050, 051, 052, 053, 054, 055
- Material Steel
- For Use On Oil-X Filters
- Function Oil Indicator
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK5-2
- Zoro # G2148738
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
For Use with Stock Number | 050, 051, 052, 053, 054, 055 |
Material | Steel |
For Use On | Oil-X Filters |
Function | Oil Indicator |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Type | General Purpose |
Fits | Oil-X Filters |
For Use on Filter | 050, 051, 052, 053, 054, 055 |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
For Use with Model Number | 050, 051, 052, 053, 054, 055 |
Series | OIL-X |
For Use With Model Number | 050, 051, 052, 053, 054, 055 |
Primary Body Material | Steel |
Body Material | Steel |
Modular Connection | Modular Connection |
Compatible with Series | OIL-X |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-100)
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- NSK NSK-6213ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6213ZZ (6213ZZ)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM21)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4033-200)
- Domnick Hunter Pneumatic System Components