Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK5-1
Zoro # G2148589
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Oil-X Filters
- For Use with Stock Number 050, 051, 052, 053, 054, 055
- For Use with Model Number 050, 051, 052, 053, 054, 055
- Material Steel
- Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK5-1
- Zoro # G2148589
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
For Use On | Oil-X Filters |
For Use with Stock Number | 050, 051, 052, 053, 054, 055 |
For Use with Model Number | 050, 051, 052, 053, 054, 055 |
Material | Steel |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
For Use on Filter | 050, 051, 052, 053, 054, 055 |
Type | General Purpose |
Fits | Oil-X Filters |
Function | Oil Indicator |
Series | OIL-X |
For Use With Model Number | 050, 051, 052, 053, 054, 055 |
Compatible with Series | OIL-X |
Modular Connection | Modular Connection |
Body Material | Steel |
Primary Body Material | Steel |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- CLIMAX METAL PRODUCTS H2C-106 Two-Piece Clamping Collar Recessed Screw (H2C-106)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D810C10AV, Pressure Line, 10 micron, Outside-In (MF0575977)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- WILKERSON End Block, 3/8 In NPT (GPA-97-020)
- SPEEDAIRE Filter Element (4ZK56)
- SPEEDAIRE Air Regulator, 1/4 In NPT, 13 cfm, 300 psi (4ZM13)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- Domnick Hunter Pneumatic System Components