Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK4-2
Zoro # G2148808
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
- Fits Oil-X Filters
- Type General Purpose
- For Use with Stock Number 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045
- Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK4-2
- Zoro # G2148808
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Fits | Oil-X Filters |
Type | General Purpose |
For Use with Stock Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
For Use on Filter | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
For Use with Model Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Material | Steel |
Function | Oil Indicator |
For Use On | Oil-X Filters |
Series | OIL-X |
For Use With Model Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Modular Connection | Modular Connection |
Body Material | Steel |
Primary Body Material | Steel |
Compatible with Series | OIL-X |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SNMA-643 Coated Carbide Insert (6001-8643)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- DYNA-CON Swivel, Air Tool (190010A)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-200)
- Domnick Hunter Pneumatic Modular FRL Accessories