Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK4-1
Zoro # G2148564
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Oil Indicator
- Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits
- For Use on Filter 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045
- Type General Purpose
- For Use with Stock Number 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK4-1
- Zoro # G2148564
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
Function | Oil Indicator |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
For Use on Filter | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Type | General Purpose |
For Use with Stock Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Fits | Oil-X Filters |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
For Use with Model Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
For Use On | Oil-X Filters |
Material | Steel |
Series | OIL-X |
For Use With Model Number | 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045 |
Body Material | Steel |
Compatible with Series | OIL-X |
Modular Connection | Modular Connection |
Primary Body Material | Steel |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B30-3B)
- CARLISLE R3V1060-3 Wedge-Band (R3V1060-3)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- Domnick Hunter Pneumatic System Components