Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK3-1
Zoro # G2148555
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Oil-X Filters
- For Use on Filter 025, 026, 027, 028, 029, 030
- For Use with Model Number 025, 026, 027, 028, 029, 030
- For Use with Stock Number 025, 026, 027, 028, 029, 030
- Function Oil Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK3-1
- Zoro # G2148555
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
Fits | Oil-X Filters |
For Use on Filter | 025, 026, 027, 028, 029, 030 |
For Use with Model Number | 025, 026, 027, 028, 029, 030 |
For Use with Stock Number | 025, 026, 027, 028, 029, 030 |
Function | Oil Indicator |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Type | General Purpose |
For Use On | Oil-X Filters |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
Material | Steel |
Series | OIL-X |
For Use With Model Number | 025, 026, 027, 028, 029, 030 |
Compatible with Series | OIL-X |
Body Material | Steel |
Primary Body Material | Steel |
Modular Connection | Modular Connection |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- SMC T-Piping Adapter (E400-N04-D)
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- DYNABRADE Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm (52538)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- Domnick Hunter Pneumatic System Components