Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK2-2
Zoro # G2148686
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Model Number 015, 016, 017, 018, 019, 020
- Material Steel
- Type General Purpose
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
- Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK2-2
- Zoro # G2148686
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
For Use with Model Number | 015, 016, 017, 018, 019, 020 |
Material | Steel |
Type | General Purpose |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
For Use on Filter | 015, 016, 017, 018, 019, 020 |
Fits | Oil-X Filters |
For Use On | Oil-X Filters |
For Use with Stock Number | 015, 016, 017, 018, 019, 020 |
Function | Oil Indicator |
Series | OIL-X |
For Use With Model Number | 015, 016, 017, 018, 019, 020 |
Modular Connection | Modular Connection |
Compatible with Series | OIL-X |
Primary Body Material | Steel |
Body Material | Steel |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-608)
- WESTWARD Grease Gun, 6 In. (21EM30)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- ARO Clamp Spacer, For ARO 3000 Series (104397)
- WILKERSON Connector, Modular (GPA-96-601)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- Domnick Hunter Pneumatic System Components