Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK2-1
Zoro # G2148546
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
- For Use with Model Number 015, 016, 017, 018, 019, 020
- Function Oil Indicator
- Fits Oil-X Filters
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK2-1
- Zoro # G2148546
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
For Use with Model Number | 015, 016, 017, 018, 019, 020 |
Function | Oil Indicator |
Fits | Oil-X Filters |
Material | Steel |
For Use with Stock Number | 015, 016, 017, 018, 019, 020 |
Type | General Purpose |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
For Use on Filter | 015, 016, 017, 018, 019, 020 |
For Use On | Oil-X Filters |
Series | OIL-X |
For Use With Model Number | 015, 016, 017, 018, 019, 020 |
Compatible with Series | OIL-X |
Modular Connection | Modular Connection |
Primary Body Material | Steel |
Body Material | Steel |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK124-QT (2AK124)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- GATES Truflex V-Belts, 3L530 (3L530)
- GATES Tri-Power Belts, AX61 (AX61)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 1.97 in (4ZL26)
- Domnick Hunter Pneumatic System Components