Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Wall Mount Set, For Use On Oil-X Filters
Mfr # MBK1-1
Zoro # G2148607
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Model Number 010, 011, 012, 013, 014
- Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits
- For Use with Stock Number 010, 011, 012, 013, 014
- Type General Purpose
- For Use on Filter 010, 011, 012, 013, 014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # MBK1-1
- Zoro # G2148607
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Filter Wall Mount Set |
For Use with Model Number | 010, 011, 012, 013, 014 |
Includes | Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits |
For Use with Stock Number | 010, 011, 012, 013, 014 |
Type | General Purpose |
For Use on Filter | 010, 011, 012, 013, 014 |
Function | Oil Indicator |
Material | Steel |
For Use On | Oil-X Filters |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Fits | Oil-X Filters |
Series | OIL-X |
For Use With Model Number | 010, 011, 012, 013, 014 |
Modular Connection | Modular Connection |
Compatible with Series | OIL-X |
Primary Body Material | Steel |
Body Material | Steel |
Description
Filter Wall Mount Set, Series OIL-X, Body Material Steel, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, O-Ring Kits, Replacement Drains, Tie Rod Kits, Modular Connection Modular Connection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-162-B Set Screw Collar (GSC-162-B)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (CWDM3538)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (OCB1026A)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- SMC FRL, 3/8" NPT Ports (AC30-N03-Z-A)
- DYNA-CON Swivel, Air Tool (190011A)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- SPEEDAIRE Filter Element (4ZK56)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- Domnick Hunter Pneumatic System Components