Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Tie Rod Kit, For Use On Oil-X Filters
Mfr # TRK5-2
Zoro # G2148625
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use on Filter 050, 051, 052, 053, 054, 055
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
- For Use On Oil-X Filters
- Fits Oil-X Filters
- Function Oil Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # TRK5-2
- Zoro # G2148625
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Tie Rod Kit |
For Use on Filter | 050, 051, 052, 053, 054, 055 |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
For Use On | Oil-X Filters |
Fits | Oil-X Filters |
Function | Oil Indicator |
Material | Steel |
Type | General Purpose |
For Use with Stock Number | 050, 051, 052, 053, 054, 055 |
For Use with Model Number | 050, 051, 052, 053, 054, 055 |
Series | TRK1 |
Includes | Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits |
For Use With Model Number | 050, 051, 052, 053, 054, 055 |
Compatible with Series | OIL-X |
Number of Stations | 2, 3 |
Compatible with Brand | Parker |
Description
Tie Rod Kit, Series TRK1, Compatible with Brand Parker, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits, Material Steel, Number of Stations 2, 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- DAYTON AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (3GWY7)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU39)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- WILKERSON Modular Connection Set (GPA-97-026-23)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 440 cfm, 300 psi (4ZM09)
- Domnick Hunter Pneumatic Modular FRL Accessories