Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Tie Rod Kit, For Use On Oil-X Filters
Mfr # TRK3-2
Zoro # G2148634
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use with Stock Number 025, 026, 027, 028, 029, 030
- Function Oil Indicator
- Application To Install or Wall Mount Individual Air Filters and Air Lubricators
- For Use with Model Number 025, 026, 027, 028, 029, 030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Domnick Hunter
- MFR # TRK3-2
- Zoro # G2148634
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Tie Rod Kit |
Material | Steel |
For Use with Stock Number | 025, 026, 027, 028, 029, 030 |
Function | Oil Indicator |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
For Use with Model Number | 025, 026, 027, 028, 029, 030 |
For Use on Filter | 025, 026, 027, 028, 029, 030 |
Type | General Purpose |
Fits | Oil-X Filters |
For Use On | Oil-X Filters |
Series | TRK1 |
Includes | Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits |
For Use With Model Number | 025, 026, 027, 028, 029, 030 |
Number of Stations | 2, 3 |
Compatible with Series | OIL-X |
Compatible with Brand | Parker |
Description
Tie Rod Kit, Series TRK1, Compatible with Brand Parker, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits, Material Steel, Number of Stations 2, 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- SIMPLEX Clutch Knob Kit, Simplex (7490608301)
- PRECISION BRAND Grease Fitting Kit, Strght, Stl, PK90 (12945)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- SPEEDAIRE Filter Element (4ZK46)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- Domnick Hunter Pneumatic System Components