Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Tie Rod Kit, For Use On Oil-X Filters
Mfr # TRK2-2
Zoro # G2148573
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Oil-X Filters
- For Use with Stock Number 015, 016, 017, 018, 019, 020
- For Use with Model Number 015, 016, 017, 018, 019, 020
- For Use on Filter 015, 016, 017, 018, 019, 020
- Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Domnick Hunter
- MFR # TRK2-2
- Zoro # G2148573
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Tie Rod Kit |
Fits | Oil-X Filters |
For Use with Stock Number | 015, 016, 017, 018, 019, 020 |
For Use with Model Number | 015, 016, 017, 018, 019, 020 |
For Use on Filter | 015, 016, 017, 018, 019, 020 |
Type | General Purpose |
Material | Steel |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Function | Oil Indicator |
For Use On | Oil-X Filters |
Series | TRK1 |
Includes | Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits |
For Use With Model Number | 015, 016, 017, 018, 019, 020 |
Number of Stations | 2, 3 |
Compatible with Brand | Parker |
Compatible with Series | OIL-X |
Description
Tie Rod Kit, Series TRK1, Compatible with Brand Parker, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits, Material Steel, Number of Stations 2, 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal (94855)
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT CPHY0076, Return Line, 10 micron, Outside-In (MF0062314)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- DYNABRADE Vanes, PK4 (01011)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- SPEEDAIRE Bracket And Nut (4ZK63)
- ARROW PNEUMATICS Ekf408 Element For F408-12Fwdb (EKF408)
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- SPEEDAIRE Bracket, Mounting (4ZK53)
- SPEEDAIRE Kit, Auto Drain, Speedaire Standard and HD (4ZK14)
- Domnick Hunter Pneumatic Modular FRL Accessories