Shop All Pneumatic Modular FRL Accessories
Domnick Hunter
Tie Rod Kit, For Use On Oil-X Filters
Mfr # TRK1-2
Zoro # G2148598
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- For Use with Model Number 1500 Series
- For Use on Filter 010
- Material Steel
- Function Oil Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # TRK1-2
- Zoro # G2148598
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Details
Item | Tie Rod Kit |
Type | General Purpose |
For Use with Model Number | 1500 Series |
For Use on Filter | 010 |
Material | Steel |
Function | Oil Indicator |
For Use On | Oil-X Filters |
For Use with Stock Number | 4ZL43, 4ZL44, 4ZL45, 4ZL46 |
Application | To Install or Wall Mount Individual Air Filters and Air Lubricators |
Fits | Oil-X Filters |
Series | TRK1 |
Includes | Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits |
For Use With Model Number | 010 |
Compatible with Brand | Parker |
Number of Stations | 2, 3 |
Compatible with Series | OIL-X |
Description
Tie Rod Kit, Series TRK1, Compatible with Brand Parker, Compatible with Series OIL-X, Includes Fixing Clamps, Incident Monitors, Mounting Bracket Kits, Replacement Drains and O Ring Kits, Tie Rod Kits, Material Steel, Number of Stations 2, 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 3/8" Top Width, 1 Ribs (3VX540)
- AMETEK Vacuum Motor/Blower, Tangential, 1 Stage, 1 Speed, Acustek (116520-50)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 93" (BB93)
- FESTO On-Off Valve HEE-D-MINI-24 (HEE-D-MINI-24)
- DOMNICK HUNTER DP Gauge, For Use On Oil-X Filters (ZD90GL)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- Domnick Hunter Pneumatic Modular FRL Accessories