Shop All Oil & Water Seperators
Domnick Hunter
Oil Water Separator, 535 SCFM Max
Mfr # ES2400
Zoro # G1734537
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,851.99
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 120 hp
- Absorption Module Volume (Gal.) 49 gal
- Length (In.) 32 in
- Temp. Range (F) 41 Degrees to 95 Degrees
- Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Domnick Hunter
- MFR # ES2400
- Zoro # G1734537
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Length (In.) | 32 in |
Height (In.) | 47 in |
Width (In.) | 27 in |
Overall Height | 47 in |
Overall Width | 27 in |
Water Outlet Size | 1 in |
Overall Depth | 32 in |
Condensate Inlet Size | 1/2 in, 1/4 in |
Air Outlet Size | 1 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 120 hp, Maximum Flow Rate 277 cfm, Condensate Inlet Size 1/2 in, 1/4 in, Absorption Module Volume 49 gal, Overall Height 47 in, Overall Width 27 in, Overall Depth 32 in, Air Outlet Size 1 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 41 Degrees F, Separator Type Disposable, Series ES2000, Water Outlet Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (36VF12)
- DODGE Tigear-2 Reducers And Accessories, 13Q10H56 TIGEAR-2 REDUCER (13Q10H56 TIGEAR-2 REDUCER)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max (ES2200)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- Domnick Hunter Oil & Water Seperators