Shop All Oil & Water Seperators
Domnick Hunter
Oil Water Separator, 43 SCFM Max
Mfr # ES2100
Zoro # G0472421
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 10 hp
- Condensate Inlet NPT (In.) (1)1/2,(1)1/4
- Length (In.) 13 in
- Height (In.) 33 in
- Weight (Lbs.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # ES2100
- Zoro # G0472421
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Length (In.) | 13 in |
Height (In.) | 33 in |
Width (In.) | 10 in |
Overall Height | 33 in |
Overall Width | 10 in |
Water Outlet Size | 3/4 in |
Condensate Inlet Size | 1/2 in, 1/4 in |
Overall Depth | 12 in |
Air Outlet Size | 3/4 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 10 hp, Maximum Flow Rate 22 cfm, Condensate Inlet Size 1/2 in, 1/4 in, Overall Height 33 in, Overall Width 10 in, Overall Depth 12 in, Air Outlet Size 3/4 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 41 Degrees F, Separator Type Disposable, Series ES2000, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Gun Econ Perfrmtl (W54203)
- LINCOLN Packer, Wheel Bearing (816)
- SEALMASTER Gold Brgs Unit Matl (ER208)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max (ES2400)
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max (ES2200)
- PARKER PARKER F701-024E HI-FLOW COHI-FLOW COALESCING FILTER 1/4IN 250PSI PNEUMATIC OIL WATER SEPARATOR (F701-024E)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- Domnick Hunter Compressed Air Treatment