Shop All Oil & Water Seperators
Domnick Hunter
Oil Water Separator, 191 SCFM Max
Mfr # ES2200
Zoro # G1771497
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Compressor HP 40 hp
- Absorption Module Volume (Gal.) 20 gal
- Condensate Inlet NPT (In.) (1)1/2,(1)1/4
- Temp. Range (F) 41 Degrees to 95 Degrees
- Water Outlet NPT (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # ES2200
- Zoro # G1771497
- Country of Origin United Kingdom
- Category Oil & Water Seperators
Dimensions
Height (In.) | 32 in |
Length (In.) | 18 in |
Width (In.) | 14 in |
Overall Width | 14 in |
Overall Height | 32 in |
Air Outlet Size | 3/4 in |
Overall Depth | 18 in |
Water Outlet Size | 3/4 in |
Condensate Inlet Size | 1/2 in, 1/4 in |
Description
Oil and Water Separator, Maximum Air Compressor Horsepower 40 hp, Maximum Flow Rate 99 cfm, Condensate Inlet Size 1/2 in, 1/4 in, Absorption Module Volume 20 gal, Overall Height 32 in, Overall Width 14 in, Overall Depth 18 in, Air Outlet Size 3/4 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 41 Degrees F, Separator Type Disposable, Series ES2000, Water Outlet Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- WESTWARD Mechanical Oil Meter, 0.30 to 8 GPM (15F216)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 7/8-14, Strt (2242-8-10s)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max (ES2400)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- Domnick Hunter Compressed Air Treatment