Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 1 micron
Mfr # P045AO
Zoro # G2144924
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493M14
- Filter Rating - Air Treatment 1 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AOP Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # P045AO
- Zoro # G2144924
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 493M14 |
Filter Rating - Air Treatment | 1 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Fits | AOP Filters |
Item | Coalescing Filter Element |
Filter Rating | 1 micron |
Filter Type | Coalescing, Particulate |
Series | OIL-X Genuine |
For Fluid Type | Compressed Air, Nitrogen Gas |
ISO Class | 2, 3 |
Filter Efficiency | 99.925 % |
For Substance Type | Air; Nitrogen |
Type of Filter | Coalescing, Particulate |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Filter Element Material | Microglass |
Compatible Manufacturer Part Number | AOP045INFI |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493M14, Compatible Manufacturer Part Number AOP045INFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 2, 3, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 32" ) 13.5" x3.5" x0.5" (A-3L320K)
- FESTO Standards-Based Cylinder DNC-50-40-PPV-A (DNC-50-40-PPV-A)
- LEESON 2Hp Gen Purp Motor, 3Phase, 3600 Rpm, 208-230/460V, 145Tc Frame, Tefc (122167.00)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- Domnick Hunter Compressed Air Treatment