Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 1 micron
Mfr # P025AO
Zoro # G2144888
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L41
- Filter Rating - Air Treatment 1 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AOP Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # P025AO
- Zoro # G2144888
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 493L41 |
Filter Rating - Air Treatment | 1 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Fits | AOP Filters |
Item | Coalescing Filter Element |
Filter Element Material | Microglass |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Type of Filter | Coalescing, Particulate |
ISO Class | 2, 3 |
Filter Type | Coalescing, Particulate |
Filter Rating | 1 micron |
Compatible Manufacturer Part Number | AOP025ENFI |
For Fluid Type | Compressed Air, Nitrogen Gas |
Series | OIL-X Genuine |
Filter Efficiency | 99.925 % |
For Substance Type | Air; Nitrogen |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L41, Compatible Manufacturer Part Number AOP025ENFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 2, 3, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- MARTIN SPROCKET & GEAR 2" Hardened Coupling Shaft, CC4-H (CC4-H)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-31)
- PROLUBE Grease Ratio Pmp, Air Oprated, 50:1, 5 gal. (45415)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- Domnick Hunter Coalescing Filter Elements