Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 1 micron
Mfr # P015AO
Zoro # G2144976
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L64
- Filter Rating - Air Treatment 1 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AOP Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Domnick Hunter
- MFR # P015AO
- Zoro # G2144976
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
For Use with Stock Number | 493L64 |
Filter Rating - Air Treatment | 1 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Fits | AOP Filters |
Item | Coalescing Filter Element |
Filter Element Material | Microglass |
Compatible Manufacturer Part Number | ACSP010ANMX |
Type of Filter | Coalescing, Particulate |
Series | OIL-X Genuine |
ISO Class | 2, 3 |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Filter Rating | 1 micron |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Type | Coalescing, Particulate |
Filter Efficiency | 99.925 % |
For Substance Type | Air; Nitrogen |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L64, Compatible Manufacturer Part Number ACSP010ANMX, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 2, 3, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- ASCO Red-Hat 24V-DC 1In NPT Solenoid Valve (EF8210D014)
- POWERDRIVE QD Bushing, Series SH, 1-7/16" Bore (SH-1-7/16)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- ARROW PNEUMATICS Arrow Pneumatics F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI (F508-08W)
- Domnick Hunter Coalescing Filter Elements