Shop All Coalescing Filter Elements
Domnick Hunter
Filter Element, Rating 0.01 micron
Mfr # P050AA
Zoro # G2144985
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Fits AAP Filters
- Type of Filter Coalescing, Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Domnick Hunter
- MFR # P050AA
- Zoro # G2144985
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Coalescing Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Fits | AAP Filters |
Item | Coalescing Filter Element |
Type of Filter | Coalescing, Particulate |
Compatible Manufacturer Part Number | AAP Filters |
For Substance Type | Air; Nitrogen |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Type | Coalescing, Particulate |
Filter Efficiency | 99.9999 % |
Filter Rating | 0.01 micron |
Filter Element Material | Microglass |
Series | OIL-X Genuine |
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Manufacturer Part Number AAP Filters, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI RD (PLR10025-200)
- DYNABRADE Brush, 89414 (89414)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2BK50H)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- Domnick Hunter Coalescing Filter Elements