Shop All Compressor Air Filters
Domnick Hunter
Carbon Filter, Rating 0.003 mg/m3
Mfr # ACSP055JNMX
Zoro # G2144696
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Odor, Oil Vapor
- Connection Size - Air Treatment 3 in NPT
- Max. Flow - Air Treatment 1,314 cfm
- Max. Temp. 86 Degrees F
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # ACSP055JNMX
- Zoro # G2144696
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3 in NPT |
Overall Height | 32 13/16 in |
Drain Port Size | 3 in |
Overall Width | 8 1/8 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 0.1 oz |
Air Inlet Size | 3 in |
Air Outlet Size | 3 in |
Overall Depth | 7 1/8 in |
Inlet Size | 3 in NPT |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,314 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 8 1/8 in, Overall Height 32 13/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.1 oz, Filter Element Material Activated Carbon, Filter Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC HOSE 3/8""X120"" (98398256)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (CB060808)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- GROZ Air FRL, Metal Bowl, Standard, 1" NPT (60584)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- PARKER Compressed Air Filter (AAPX010CNFX)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- Domnick Hunter Compressed Air Treatment