Shop All Coalescing Filter Elements
Domnick Hunter
Carbon Filter Element, Rating 0.003 mg/m3
Mfr # P050ACS
Zoro # G2145107
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.003 mg/cu m
- Media Type - Air Treatment Carbon
- For Removal Of Oil Odor, Oil Vapor
- Fits ACSP Filters
- Type of Filter Activated Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # P050ACS
- Zoro # G2145107
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
Filter Rating - Air Treatment | 0.003 mg/cu m |
Media Type - Air Treatment | Carbon |
For Removal Of | Oil Odor, Oil Vapor |
Item | Carbon Filter Element |
Fits | ACSP Filters |
Type of Filter | Activated Carbon |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Compatible Manufacturer Part Number | ACSP Filters |
ISO Class | 1 |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Element Material | Carbon |
For Substance Type | Air; Nitrogen |
Series | OIL-X Genuine |
Filter Type | Oil Vapour Reduction |
Description
Carbon Filter Element, Filter Type Oil Vapour Reduction, Filter Element Material Carbon, Compatible Manufacturer Part Number ACSP Filters, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 1, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Offset (2YED3)
- NACHI Ceramic Radial Ball Bearing, SH6-6203ZZEC3 (SH6-6203ZZEC3)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK5 (RFI-1620-24)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- Domnick Hunter Compressed Air Treatment