Shop All Coalescing Filter Elements
Domnick Hunter
Carbon Filter Element, Rating 0.003 mg/m3
Mfr # P045ACS
Zoro # G2145028
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.003 mg/cu m
- Media Type - Air Treatment Carbon
- For Removal Of Oil Odor, Oil Vapor
- Fits ACSP Filters
- ISO Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # P045ACS
- Zoro # G2145028
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
Filter Rating - Air Treatment | 0.003 mg/cu m |
Media Type - Air Treatment | Carbon |
For Removal Of | Oil Odor, Oil Vapor |
Item | Carbon Filter Element |
Fits | ACSP Filters |
ISO Class | 1 |
Filter Element Material | Carbon |
For Fluid Type | Compressed Air, Nitrogen Gas |
Filter Type | Oil Vapour Reduction |
Series | OIL-X Genuine |
Compatible Manufacturer Part Number | ACSP Filters |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
For Substance Type | Air; Nitrogen |
Type of Filter | Activated Carbon |
Description
Carbon Filter Element, Filter Type Oil Vapour Reduction, Filter Element Material Carbon, Compatible Manufacturer Part Number ACSP Filters, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 1, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cog Belt, Ax40 (11-0008)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx86"L, Top Width: 1/2" (754-3005)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- Domnick Hunter Coalescing Filter Elements