Shop All Coalescing Filter Elements
Domnick Hunter
Carbon Filter Element, Rating 0.003 mg/m3
Mfr # P025ACS
Zoro # G2145143
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L62
- Filter Rating - Air Treatment 0.003 mg/cu m
- Media Type - Air Treatment Carbon
- For Removal Of Oil Odor, Oil Vapor
- Fits ACSP Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # P025ACS
- Zoro # G2145143
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 493L62 |
Filter Rating - Air Treatment | 0.003 mg/cu m |
Media Type - Air Treatment | Carbon |
For Removal Of | Oil Odor, Oil Vapor |
Item | Carbon Filter Element |
Fits | ACSP Filters |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
For Fluid Type | Compressed Air, Nitrogen Gas |
For Substance Type | Air; Nitrogen |
Type of Filter | Activated Carbon |
Compatible Manufacturer Part Number | ACSP025ENMX |
Filter Type | Oil Vapour Reduction |
Filter Element Material | Carbon |
Series | OIL-X Genuine |
ISO Class | 1 |
Description
Carbon Filter Element, Filter Type Oil Vapour Reduction, Filter Element Material Carbon, Compatible Grainger Part Number 493L62, Compatible Manufacturer Part Number ACSP025ENMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 1, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-16MOR 90 (4601-20-16)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 500' Red (CO PT0404-500R)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0107)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- Domnick Hunter Coalescing Filter Elements