Shop All Coalescing Filter Elements
Domnick Hunter
Carbon Filter Element, Rating 0.003 mg/m3
Mfr # P010ACS
Zoro # G2144994
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use with Stock Number 493L38
- Filter Rating - Air Treatment 0.003 mg/cu m
- Media Type - Air Treatment Carbon
- For Removal Of Oil Odor, Oil Vapor
- Fits ACSP Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Domnick Hunter
- MFR # P010ACS
- Zoro # G2144994
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 493L38 |
Filter Rating - Air Treatment | 0.003 mg/cu m |
Media Type - Air Treatment | Carbon |
For Removal Of | Oil Odor, Oil Vapor |
Item | Carbon Filter Element |
Fits | ACSP Filters |
Series | OIL-X Genuine |
Compatible Manufacturer Part Number | AOP010ANFI |
Standards | EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant |
Filter Rating | 0.003 micron |
Filter Type | Oil Vapour Reduction |
Filter Element Material | Carbon |
For Substance Type | Air; Nitrogen |
Type of Filter | Activated Carbon |
For Fluid Type | Compressed Air, Nitrogen Gas |
ISO Class | 1 |
Description
Carbon Filter Element, Filter Type Oil Vapour Reduction, Filter Rating 0.003 micron, Filter Element Material Carbon, Compatible Grainger Part Number 493L38, Compatible Manufacturer Part Number AOP010ANFI, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 1, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass D1=M22X1, 5, D=28, Form:A Without Reflector, Thermoplastic (K0445.1282215)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P025AA)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- Domnick Hunter Compressed Air Treatment